3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 PK25

  • Mfr # T4BNE09P25

  • Zoro # G5597137


product price:  $130.99
/pk 25, $5.24/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNE09P25
Zoro #
G5597137
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
5 in
Pipe Size (Nominal)
3/4"
Wall Thickness
0.063 in
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Outside Dia.
1 in
Inside Dia.
3/4 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Overall Length
5 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Material - Pipe
304 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Fittings Sub-Category
Nipples
Max. Pressure
150 psi
Standards
ASTM A312
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Material
304 Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Metal Pipe Construction
Welded
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Thread Type
NPT
Side A Thread Type
NPT
Side A Gender
Male
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Material Grade
304
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 5 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASTM A312

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.