Zoro Homepage

3/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40

  • Mfr # 564-720

  • Zoro # G3103651


product price: $27.29
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
6 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564-720
Zoro #
G3103651
UPC #
032888304635
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
6 ft
Inside Dia. (In.)
0.824 in
Pipe Size (Fittings)
3/4"
Outside Dia. (In.)
1.05 in
Pipe Size (Nominal)
3/4"
Wall Thickness (In.)
0.113 in
Wall Thickness
0.113 in
Inside Diameter
53/64 in
Overall Length
6 ft
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Carbon Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
1454 psi @ 650 Degrees F
Seamless/Welded
Welded
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Carbon Steel
Standards
ASTM A53, ASTM A733, WWN 351
Item
Pipe
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Metal Detectable
Yes
Material
Steel
Maximum Steam Pressure
1454 psi @ 650 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Welded
Fitting Compatibility
Class 150
Side B Gender
Male
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Side B Thread Type
NPT
Maximum Operating Pressure
1454 psi @ 650 Degrees F
Finish/Coating
Galvanized
Maximum Operating Temperature
600 Degrees F
Side A Gender
Male
Manufacture Location
Globally Sourced
Material Grade
Grade B
Schedule
Schedule 40
Application
Air, Gas, Potable Water
Gravity Flow
No
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Pipe, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 53/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1454 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1454 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.