Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 464-080

  • Zoro # G2667436


product price: $19.59
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464-080
Zoro #
G2667436
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
8 in
Outside Dia.
1 in
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"
Wall Thickness
0.114 in
Thread Size
14"
Overall Length
8 in
Inside Diameter
3/4 in
Outside Diameter
1 in
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Material
Metal
Pressure (PSI)
125
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 to 450 Degrees F
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Material (Pipe)
Red Brass
Pipe Fitting Schedule/Class
Schedule 40
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Side B Gender
Male
Side A Connection Type
Threaded
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Steam Pressure
953 psi @ 300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
No
Side A Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Side B Connection Type
Threaded
Maximum Operating Pressure
240 psi @ 450 Degrees F

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/4 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 240 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 953 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.