Zoro Homepage

3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment

  • Mfr # 6KC73

  • Zoro # G2818286


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
3/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Black Welded Steel
Pipe Schedule
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6KC73
Zoro #
G2818286
UPC #
190735928806
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"
Included Lengths
(6) 1 1/2 in, (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close
Nominal Pipe Size
3/4 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple Assortment
Material - Pipe
Black Welded Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Includes
(6) Close, (6) 1-1/2 in, (6) 2 in, (6) 2-1/2 in, (6) 3 in, (6) 3-1/2 in, (6) 4 in, (6) 4-1/2 in, (6) 5 in, (6) 5-1/2 in, (6) 6 in Nipples
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Black Welded Steel
Standards
ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple Assortment
Pipe Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Welded
Schedule
Schedule 40
Thread Type
NPT
Material
Steel
Thread Configuration
Threaded on Both Ends
Number of Pieces
66
Finish/Coating
Black

Description

Pipe Nipple Assortment, Finish/Coating Black, Fitting Compatibility Schedule 40, Included Lengths (6) 1 1/2 in, (6) 2 1/2 in, (6) 2 in, (6) 3 1/2 in, (6) 3 in, (6) 4 1/2 in, (6) 4 in, (6) 5 1/2 in, (6) 5 in, (6) 6 in, (6) Close, Material Steel, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Number of Pieces 66, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Standards ANSI/ASME B1.20.1, ASTM A53 Type E Grade A, ASTM A733, Thread Configuration Threaded on Both Ends

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.