Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" NPT 316 SS Union Class 6000

  • Mfr # 1500601718

  • Zoro # G4466065


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500601718
Zoro #
G4466065
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Hex Size
2 1/2 in
Pipe Size
3/4"
Overall Length
2 1/2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
NPT
Fitting Schedule/Class
Class 6000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Fittings Sub-Category
Unions
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 6000
Temp. Range
-20 Degrees to 100 Degrees F
Standards
MSS SP83 ,SA182
Specific Pipe Fitting Shape
Union
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Color
Silver
Fitting Side A Type
NPT
Material Grade
316
Class
Class 6000
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14

Description

The ZORO SELECT 1500601718 is a stainless steel pipe union, a three-piece mechanical fitting consisting of a body, nut, and mating seat or gasket. Designed to join two pipe ends without rotating the pipes, it facilitates maintenance or replacement. Constructed from corrosion-resistant 316 stainless steel with a maximum operating pressure of 3000 psi at 100°F, it provides a pressure-tight seal within the specified operating temperature range (-20°F to 100°F). It features a threaded (NPT) connection type.

Key Features:

  • Material: 316 stainless steel for corrosion resistance
  • Connection Type: NPT threaded ends
  • Fitting Shape: Union
  • Pressure rating: 3000 psi maximum
  • Nominal Pipe Size: 3/4 in for each end
  • Overall Length: 2 1/2 in
  • Maximum operating pressure: 3000 psi at 100°F
  • Standards: MSS SP83, SA182
  • Temperature Range: -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.