Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" OD x 3 ft. Welded 304 Stainless Steel Tubing

  • Mfr # 9629

  • Zoro # G6176177


product price: $29.59
/ea

Key Features

Outside Diameter
3/4 in
Wall Thickness
0.028 in
Tube Material
304 Stainless Steel
Tube Length
3 ft
Inside Diameter
0.694 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9629
Zoro #
G6176177
UPC #
614121096295
Country of Origin
United States

Dimensions

Outside Diameter
3/4 in
Wall Thickness
0.028 in
Tube Length
3 ft
Inside Diameter
0.694 in
Inside Dia.
0.694 in
Outside Dia. Tolerance
+/-0.003 in
Outside Dia.
3/4 in
Overall Length
3 ft
Outside Diameter Tolerance
+/-0.003 in

Details

Tube Material
304 Stainless Steel
Type
Welded
Item
Tubing
Standards
ASTM 269
Temp. Range
-423 Degrees to 1500 Degrees F
Max. Pressure
1337 psi @ 72 Degrees F
Maximum Operating Pressure
1,337 psi @ 72 Degrees F
Material Grade
304
Maximum Operating Temperature
1,500 Degrees F
Material
304 Stainless Steel
Fabrication
Welded
Features
General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes
System of Measurement
Inch
Minimum Operating Temperature
-423 Degrees F

Description

Tubing, Fabrication Welded, Inside Diameter 0.694 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,337 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/4 in, Overall Length 3 ft, Standards ASTM 269, Wall Thickness 0.028 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F, Features General Purpose, It can be Bent and Cut to the Required Shape and Length and is Telescopic with Adjacent Sizes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.