3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-68

  • Zoro # G2987984


product price:  $55.99
/ea

Key Features

Outside Diameter
3/4 in
Wall Thickness
0.035"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-68
Zoro #
G2987984
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3/4 in
Wall Thickness
0.035"
Tube Length
6 ft.
Inside Diameter
0.68 in
Inside Dia.
0.68"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Outside Dia.
3/4"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.01 in

Details

Tube Material
304 Stainless Steel
Type
Seamless
Temp. Range
-425 Degrees to 1500 Degrees F
Item
Tubing
Standards
ASTM A213, ASTM A269
Max. Pressure
1565 psi @ 72 Degrees F
Tube Form
Straight
Material
304 Stainless Steel
Material Grade
304
Cleaned and Capped
No
Maximum Operating Pressure
1,565 psi @ 72 Degrees F
Temper
Annealed
Resistance Properties
Corrosion Resistant
Weight per Foot
0.267 lb/ft
Features
Formability and Ductility
Fabrication
Seamless
Minimum Operating Temperature
-425 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Industry Application
Food and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
System of Measurement
Inch

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.68 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,565 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A213, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.035 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.