3/4 S A E Flat Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS
Mfr # 75WSAEG
Zoro # G322725442
product price: $153.89
/ea
Free Shipping & Returns
Key Features
For Screw Size
3/4 in
Minimum Thickness
0.16 in
Finish
Galvanized
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75WSAEG
Zoro #
G322725442
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/4 in
Minimum Thickness
0.16 in
Inside Diameter
13/16 in
Outside Diameter
1-1/2 in
Maximum Thickness
9/64 in
Details
Finish
Galvanized
Material
Steel
System of Measurement
Inch
Standards
ASME B18.21.1-2009
Item
Flat Washer
Thickness Tolerance
=+/-0.052
Description
Flat Washers
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.