3/4 S A E Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
Mfr # 75WSAEY
Zoro # G422725465
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
=+/-0.052
Color
Yellow
Inside Diameter
13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75WSAEY
Zoro #
G422725465
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
13/16 in
Maximum Thickness
9/64 in
Outside Diameter
1-1/2 in
For Screw Size
3/4 in
Details
Finish
Zinc Yellow
System of Measurement
Inch
Thickness Tolerance
=+/-0.052
Color
Yellow
Item
Flat Washer
Standards
ASME B18.21.1-2009
Rockwell Hardness
C38 to 45
Material
Steel
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.