Zoro Homepage

3/4" Socket CPVC Ball Valve Union

  • Mfr # 4PGE3

  • Zoro # G0915056


product price: $41.15
/ea

Key Features

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGE3
Zoro #
G0915056
UPC #
190735518373
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
5.31 in
Handle Length
3.74 in
Nominal Valve Size
3/4 in
Ball Opening Size
0.7 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Handle Height
2.24 in

Details

Ball Material
CPVC
Body Style
Single Union and True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Stem Material
CPVC
Body Material
Plastic
Ball Valve Product Group
Manual
Seat Material
PTFE
Temp. Range
32 Degrees to 194 Degrees F
Max. Pressure
225 PSI CWP
Handle Material
CPVC
Handle Type
Lever
Standards
ASTM F1970, NSF 372
Seal Material
FPM
Stem Type
Blowout Resistant
Type
Two Piece, True Union
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
Socket
Handle - Locking
Non-Locking
Color - Valve Handle
Red
Color - Valve Body
Gray
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
194 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Pipe Schedule Compatibility
Schedule 80

Description

Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material CPVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.