Zoro Homepage

3/4" Socket PVC Ball Valve Union

  • Mfr # 4PGA6

  • Zoro # G3415517


product price: $14.99
/ea

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGA6
Zoro #
G3415517
UPC #
190735518137
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in
Overall Length
5.31 in
Handle Length
3.74 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Handle Height
2.24 in
Ball Opening Size
0.7 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Body Material
Plastic
Ball Valve Product Group
Manual
Temp. Range
32 Degrees to 140 Degrees F
Handle Type
Lever
Handle Material
PVC
Seat Material
PTFE
Standards
ASTM F1970, NSF 372
Stem Material
PVC
Max. Pressure
225 PSI CWP
Seal Material
EPDM
Stem Type
Blowout Resistant
Type
Two Piece, True Union
Cleaned and Bagged
Not Cleaned and Bagged
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
Socket
Operating Temperature - Maximum
140 Degrees F
Color - Valve Body
Gray
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Pipe Schedule Compatibility
Schedule 80
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Color - Valve Handle
Red
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.