Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket Weld 304 SS 45 Degree Lateral

  • Mfr # 1501300612

  • Zoro # G4465767


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1501300612
Zoro #
G4465767
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 3/4 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
2 15/16 in

Details

Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Item
45 Degree Lateral
Standards
LF2 ASME B16.11, SA182
Number of Holes
0
Fittings Sub-Category
Laterals
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
45 Degrees Lateral
Temp. Range
-20 Degrees to 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
304
Fitting Side B Gender
Female
Includes Seal
No
Class
Class 3000
Fitting Side A Gender
Female
Fitting Side C Gender
Female
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Color
Silver
Fitting Side B Type
Socket

Description

The ZORO SELECT - 1501300612 is a stainless steel 45 degree lateral fitting designed to connect three pipes with a gentle offset at a 45° angle. Constructed from 304 stainless steel, it offers corrosion resistance and durability. It features socket weld connections on all ports, with female gender on each end, and is rated for a maximum pressure of 3000 psi at 100°F. The fitting has a total length of approximately 2 15/16 inches and is suitable for use in systems conveying natural gas, non-potable water, or oil.

Key Features:

  • Made of 304 stainless steel for corrosion resistance and strength
  • Class 3000 pressure rating with a maximum working pressure of 3000 psi
  • Socket weld connection type on all ports
  • Female gender on all connection ends
  • Nominal pipe size of 3/4 inch on each port, with outside diameter of 1 3/4 inches
  • Specific shape: 45 Degree Lateral for offset pipe connections
  • Standards: LF2 ASME B16.11, SA182
  • Temperature range: -20°F to 100°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.