Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket Weld SS Half Coupling

  • Mfr # 4307004416

  • Zoro # G2911264


product price: $8.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004416
Zoro #
G2911264
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1-1/2"
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
2 5/16 in
Fitting Side A Outside Diameter
1 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Standards
ISO 9001:2008, ASTM A182, ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Couplings
Class
Class 3000
Fitting Side B Gender
Female
Material Grade
304
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Seal
No
Color
Silver
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No

Description

Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/4 in, 3/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.