Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Socket Weld SS Weldable Outlet Sch 40

  • Mfr # 4307003430

  • Zoro # G3231934


product price: $21.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Weldable Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307003430
Zoro #
G3231934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Outside Dia.
1-3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 3/4 in

Details

Specific Fitting Shape
Weldable Outlet
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Weldable Outlet
Specific Pipe Fitting Shape
Outlet
Max. Pressure
3000 psi
Pipe Fitting Schedule/Class
Class 3000
Standards
MSS SP-97
Fittings Sub-Category
Outlets
Max. Steam Pressure
2810 psi@350 Degrees F
Fitting Side B Type
Socket
Material Grade
316
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Maximum Operating Pressure
Refer to Specification
Includes Seal
No
Fitting Side B Gender
Female
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Color
Silver
Class
Class 3000
Schedule
Sch.40

Description

Outlet, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/4 in, 1 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.