This item is Discontinued.

No Product Image Available

3/4" to 2-11/16" 2 Groove V-Belt Pulley 9.35" OD (Discontinued)

  • Mfr # 1A071
  • Zoro # G0575312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A071
Zoro #
G0575312
UPC #
-
Country of Origin
Mexico

Dimensions

Pulley Outside Dia.
9.35"
Fits Shaft Dia.
3/4 in to 2 11/16 in
5L, B, or BX Belt Pitch Dia.
9"
4L, A, or AX Belt Pitch Dia.
8.6"

Details

Number of Grooves
2
For V-Belt Section
4L, A, AX
Pulley Material
Cast Iron
Bushing Required
Q1
Construction
web
Set Screw Included
No
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Split Taper Bushed Bore

Description

V-Belt Pulley, Material Cast Iron, Number of Grooves 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.