3/4 U S S Flat Washer Hot Dipped Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 75WUSSG

  • Zoro # G622725456


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Finish
Hot Dipped Galvanized
Standards
ASME B18.12.4-2009
Material
Steel
Minimum Thickness
0.149 in
Outside Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75WUSSG
Zoro #
G622725456
UPC #
-
Country of Origin
Unknown

Dimensions

Minimum Thickness
0.149 in
Outside Diameter
2 in
For Screw Size
3/4 in
Maximum Thickness
5/32 in
Inside Diameter
13/16 in

Details

Finish
Hot Dipped Galvanized
Standards
ASME B18.12.4-2009
Item
Flat Washer
Material
Steel
Thickness Tolerance
=+/-0.028
System of Measurement
Inch

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.