3/4" Welded SS Weld Neck Flange Sch 40
Mfr # 4381004610
Zoro # G2078185
product price: $39.19
/eaKey Features
Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Material
Forged 304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381004610
Zoro #
G2078185
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Outside Dia.
4-5/8"
Bolt Circle Diameter
2 3/4 in
Flange Thickness
3/4 in
Overall Length
2 1/4 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
3/4 in
Flange Outside Diameter
4 5/8 in
Description
Schedule 40 Weld Neck Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Weld Neck, 4 5/8 in Flange Outside Diameter, 3/4 in Flange Thickness, 2 1/4 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.