Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Welded SS Weld Neck Flange Sch 40

  • Mfr # 4381006210

  • Zoro # G3246652


product price: $65.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006210
Zoro #
G3246652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size - Pipe Fitting
3/4"
Outside Dia.
4-5/8"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Bolt Circle Diameter
2 3/4 in
Flange Thickness
9/16 in
Flange Outside Diameter
4 9/16 in
Nominal Pipe Size
3/4 in
Overall Length
2 1/4 in
Bolt Hole Diameter
5/8 in

Details

Specific Fitting Shape
Weld Neck Flange
Pipe Fitting Material
Forged 316 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Weld Neck Flange
Specific Pipe Fitting Shape
Weld Neck Flange
Number of Holes
4
Standards
ASTM-SA182, ANSI B16.5
Fittings Sub-Category
Flanges
Pipe Fitting Connection Type
Welded
Max. Steam Pressure
300 psi
Max. Pressure
720 psi
Pipe Fitting Schedule/Class
Class 300
Number of Bolt Holes
4
Material Grade
316/316L
Class
Class 300
Maximum Operating Pressure
720 psi
Connection Surface
Raised Face
Schedule
Sch.40
Type
Forged

Description

Schedule 40 Weld Neck Flange, Raised Face, 3/4 in Nominal Pipe Size, Flanged x Weld Neck, 4 9/16 in Flange Outside Diameter, 9/16 in Flange Thickness, 2 1/4 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.