Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 80

  • Mfr # E4PPE10SL

  • Zoro # G3319671


product price: $152.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4PPE10SL
Zoro #
G3319671
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
10 ft
Pipe Size (Nominal)
3/4"
Outside Dia.
1 3/64 in
Pipe Size (Fittings)
3/4"
Inside Dia.
47/64 in
Wall Thickness
0.138 in
Outside Diameter
1 1/16 in
Nominal Pipe Size
3/4 in
Inside Diameter
3/4 in
Overall Length
10 ft

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Max. Pressure
2273 psi @ 650 Degrees F
Item
Pipe
Temp. Range
-20 Degrees to 650 Degrees F
Material (Pipe)
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Side A Connection Type
Unthreaded
Fitting Compatibility
Schedule 80
Maximum Operating Temperature
650 Degrees F
Side B Connection Type
Unthreaded
Schedule
Schedule 80
Gravity Flow
No
Maximum Operating Pressure
2273 psi @ 650 Degrees F
Material
Stainless Steel
Metal Pipe Construction
Seamless
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material Grade
304
Thread Configuration
Unthreaded
Minimum Operating Temperature
-20 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 3/4 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 2273 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 1/16 in, Overall Length 10 ft, Schedule Schedule 80

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.