3/4 in x 1/2 in 304/304L Stainless Steel Threaded Swage Nipple Schedule 40

  • Mfr # 1494533312

  • Zoro # G2884959


product price:  $40.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1494533312
Zoro #
G2884959
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
3 in
Fitting Side B Outside Diameter
3/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 40
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Threaded
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Material Grade
304/304L
Includes Seal
No
Color
Silver
For Pipe Schedule
40

Description

The ZORO SELECT - 1494533312 is a stainless steel swage nipple designed as a short, solid pipe adapter that provides a straight reduction between pipes or fittings with male threaded ends of different diameters. Constructed from 304/304L stainless steel, this swage nipple features a threaded connection on both ends and is intended to join 3/4" and 1/2" nominal pipe sizes, conforming to Schedule 40 pipe wall thickness. The fitting measures 3 inches in overall length and is rated for operation up to 3000 psi at 100°F.

Key Features:

  • Material: 304/304L stainless steel
  • Connection type: Threaded on both sides (Side A and Side B).
  • Pipe size: 3/4" nominal size on Side A and 1/2" nominal size on Side B.
  • Schedule: Compatible with Schedule 40 pipe.
  • Rated for operation up to 3000 psi at 100°F.
  • Overall length of 3 inches.
  • Color: Silver.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.