3/4" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1494833318

  • Zoro # G2886191


product price: $51.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1494833318
Zoro #
G2886191
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Fitting Side B Outside Diameter
3/8 in
Fitting Side A Outside Diameter
1 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Fittings Sub-Category
Nipples
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
80
Fitting Side B Pipe Threading
18
Includes Seal
No
Fitting Side B Type
Threaded
Material Grade
316/316L
Fitting Side A Pipe Threading
18

Description

The ZORO SELECT - 1494833318 is a stainless steel swage nipple designed to provide a straight reduction between pipes or fittings with male threads on both ends of different diameters. Material: 316/316L stainless steel. This fitting features a Schedule 80 rating compatible with pipe wall thickness and pressure requirements. Its overall length is 3 inches.

Key Features:

  • Material: 316/316L stainless steel.
  • Pipe Size: 3/4" x 1/2" nominal sizes providing a reduction connection between pipes.
  • Threaded Ends: Male threads on both ends with 18 threads per inch for secure fitting connections.
  • Connection Type: Threaded on both sides (Side A and Side B).
  • Maximum operating pressure: 3000 psi at 100°F.
  • Pipe Schedule: Compatible with Schedule 80 pipe standards.
  • Applications: Natural gas, non-potable water, and oil systems.
  • Overall length: 3 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.