Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" FNPT SS Reducing Coupling

  • Mfr # 4307001726

  • Zoro # G1713555


product price: $16.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001726
Zoro #
G1713555
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Outside Dia.
1-21/64"
Overall Length
2 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 5/16 in

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Specific Pipe Fitting Shape
Reducing Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
2810 psi@350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Couplings
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Seal
No
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Color
Silver
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Material Grade
316

Description

Reducing Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3/4 in, Female, NPT, 1 5/16 in, 1/2 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.