3/4" x 1/2" Low Lead Brass Male Elbow
Mfr # 704050-0812
Zoro # G2062271
product price: $13.59
/eaKey Features
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Standards
ASA, ASME, SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704050-0812
Zoro #
G2062271
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tube Size
1/2 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4"
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 3/4 in
Hex Size
7/8 in
Fitting Thread Size
3/4"-16
Fitting Side B Pipe Size
1/2 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Description
Flared Fitting Elbow, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Thread Size 3/4 In.-16, Hex Size 7/8 in, Maximum Operating Pressure 750 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ASA, ASME, SAE
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.