Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" MSW x FNPT 316 SS Adapter

  • Mfr # 1493009318

  • Zoro # G4465058


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/2"
Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1493009318
Zoro #
G4465058
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size
3/4" x 1/2"
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 1/8 in
Overall Length
2 1/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Standards
LF2 ASME B16.11, SA182
Temp. Range
-20 Degrees to 100 Degrees F
Number of Holes
0
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Adapters
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
3000 psi
Fitting Side B Type
Socket
Fitting Side B Gender
Male
Material Grade
316
Fitting Side A Pipe Threading
14
Color
Silver

Description

This stainless steel adapter connects components with different connection types, sizes, or thread standards, such as converting male to female threads, NPT to BSP, or threaded to socket-weld connections. It is constructed from 316 stainless steel and rated for operation within specified pressure and temperature ranges according to its Class 3000 rating. The adapter is suitable for use with natural gas, non-potable water, or oil systems within its specified pressure and temperature limits.

Key Features:

  • Material Grade: 316 stainless steel.
  • Connection Types: MSW to FNPT on sides A and B.
  • Thread and Size Specifications: Side A is 1/2 in NPT; Side B is 3/4 in socket connection.
  • Fitting Schedule/Class: Certifies compliance with Class 3000 standards.
  • Standards Compliance: Conforms to applicable ASME B16.11 and SA182 standards.
  • Overall Length: 2 1/8 inches.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.