3/4" x 1/4" 304/304L Stainless Steel Swage Nipple Sch 40

  • Mfr # 1474533312

  • Zoro # G2885141


product price:  $43.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1474533312
Zoro #
G2885141
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Overall Length
3 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Color
Silver
For Pipe Schedule
40
Includes Seal
No
Material Grade
304/304L
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No

Description

Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 3/4 in, Threaded, 1 in, 1/4 in, Threaded, 1/2 in, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.