3/4" x 1/4" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1474833118

  • Zoro # G2885823


product price:  $45.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1474833118
Zoro #
G2885823
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
3 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Fittings Sub-Category
Nipples
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 80
Number of Holes
0
Application
Natural Gas, Non-Potable Water, Oil
Maximum Operating Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Plain
Fitting Side B Type
Plain
For Pipe Schedule
80
Includes Seal
No
Material Grade
316/316L
Color
Silver

Description

The ZORO SELECT - 1474833118 is a stainless steel swage nipple designed to connect dissimilar pipe sizes with male threads of two different diameters. Made from 316/316L stainless steel, it provides a corrosion-resistant, pressure-rated means of joining pipes or fittings in plumbing, hydraulic, and process systems. Its compact, solid design offers a straightforward method for straight reduction between pipes, supporting applications that require durable and reliable pipe connections under specified pressure and temperature conditions.

Key Features:

  • Material Grade: 316/316L stainless steel for corrosion resistance and durability.
  • Max. Pressure: Rated for operation within the specified pressure and temperature ranges.
  • Overall Length: 3 inches, indicating its compact size for space-efficient piping arrangements.
  • Application: Suitable for natural gas, non-potable water, and oil systems.
  • Basic Pipe Fitting Shape: Nipple, providing a short, threaded pipe connector.
  • Fitting Connection Type: Plain on both ends, with male threads of two different diameters for straight reduction.
  • Fitting Side A Nominal Pipe Size: 3/4 in, with an outside diameter of 1 in.
  • Fitting Side B Nominal Pipe Size: 1/4 in, with an outside diameter of 1/2 in.
  • Fitting Side A and B Type: Plain connections, designed for threading or mating with corresponding fittings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.