Zoro Homepage

3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing

  • Mfr # 400B113N034014

  • Zoro # G2917205


product price: $4.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400B113N034014
Zoro #
G2917205
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size
3/4" x 1/4"
Hex Size
30.5 mm
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1/4 in
Overall Length
25.7 mm

Description

Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 3/4 in, Male, NPT, 3/4 in, 9, 1/4 in, Female, NPT, 1/4 in, 18, 300 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.