Zoro Homepage

3/4" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing

  • Mfr # 1RTR7

  • Zoro # G2495141


product price: $13.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 1/4"
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RTR7
Zoro #
G2495141
UPC #
190735925874
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4" x 1/4"
Pipe Size (Fittings)
3/4" x 1/4"
Pipe Size
3/4" x 1/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 3/4 in, Male, NPT, 14, 1/4 in, Female, NPT, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.