Shop ZORO SELECT
See all product information
Create Account
3/4" x 18" MNPT Threaded Red Brass Pipe
- Mfr # 464-180
- Zoro # G2543247
product price:Â
$
34.89
/ea
Key Features
Pipe Size - Nominal
3/4 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 464-180
- Zoro #
- G2543247
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Pipe Size - Nominal
- 3/4 in
- Overall Pipe Length
- 18 in
- Pipe Size (Nominal)
- 3/4"
- Outside Dia.
- 1 in
- Pipe Size (Fittings)
- 3/4"
- Outside Diameter
- 1 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 18 in
- Thread Size
- 14"
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Pipe, Material Brass, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT, Standards ANSI B1.20.1, ASTM B687, Thread Configuration Threaded on Both Ends
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.