Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Nipple For Schedule 40, 3/4 in Nominal Pipe Size, 2 in L, Fully Threaded, Steel, Black

  • Mfr # 5P669

  • Zoro # G2292071


product price: $1.59
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P669
Zoro #
G2292071
UPC #
190735924037
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Nominal)
3/4"
Outside Dia.
1 3/64 in
Wall Thickness
0.109 in
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
300 psi @ 150 Degrees F
Seamless/Welded
Welded
Standards
ASTM A53, ASTM A733
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Max. Steam Pressure
150 psi WSP
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Metal Detectable
Yes
Side A Gender
Male
Fitting Compatibility
Schedule 40
Manufacture Location
Globally Sourced
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Metal Pipe Construction
Welded
Side B Gender
Male
Side B Connection Type
Threaded
Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Thread Type
NPT
Maximum Steam Pressure
150 psi @ 350 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Side A Connection Type
Threaded
Material
Steel
Side B Thread Type
NPT
Finish/Coating
Black

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.