Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 2" TOE Black Pipe Nipple Sch 80

  • Mfr # 40502TS

  • Zoro # G1446602


product price: $1.99
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40502TS
Zoro #
G1446602
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1 3/64 in
Inside Dia.
47/64 in
Wall Thickness
0.156 in
Overall Length
2 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Inside Diameter
47/64 in

Details

Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT
Max. Pressure
2281 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Material
Black Steel
Max. Steam Pressure
2281 psi @ 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Specific Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Fitting Compatibility
Class 300
Side A Gender
Male
Material Grade
Grade B
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Gravity Flow
No
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Steam Pressure
2281 psi @ 650 Degrees F
Thread Type
NPT
Material
Steel
Maximum Operating Pressure
2281 psi @ 650 Degrees F
Finish/Coating
Black
Thread Configuration
Threaded on One End
Manufacture Location
Globally Sourced
Maximum Operating Temperature
600 Degrees F
Side B Connection Type
Unthreaded
Schedule
Schedule 80

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 47/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 2281 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2281 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.