3/4" x 3/8" 304/304L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1484833312

  • Zoro # G2885911


product price:  $43.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484833312
Zoro #
G2885911
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Fitting Side A Outside Diameter
1 in
Overall Length
3 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
5/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Pipe Fitting Schedule/Class
Schedule 80
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Includes Seal
No
Maximum Operating Pressure
3000 psi
Material Grade
304/304L
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded

Description

Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 80, 3/4 in, Threaded, 1 in, 18, 3/8 in, Threaded, 5/8 in, 18, 3000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.