3/4" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80

  • Mfr # 1484833318

  • Zoro # G2886243


product price:  $45.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1484833318
Zoro #
G2886243
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Fitting Side B Outside Diameter
5/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
3 in
Fitting Side A Outside Diameter
1 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Material Grade
316/316L
Includes Seal
No
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
18
Fitting Side A Type
Threaded
Maximum Operating Pressure
3000 psi
Color
Silver
Includes Pre-Applied Thread Sealant
No
Fitting Side B Pipe Threading
18

Description

The ZORO SELECT 1484833318 is a stainless steel swage nipple designed to connect pipes or fittings with dissimilar sizes. With male threads of two different diameters, it provides a straight reduction in piping systems. Made from 316/316L stainless steel, it has corrosion resistance inherent to 316/316L stainless steel and is suitable for plumbing, hydraulic, and process systems; maximum operating pressure: 3000 psi @ 100°F. This adapter joins pipes and fittings in systems requiring corrosion resistance and a 3000 psi maximum working pressure.

  • Material: 316/316L stainless steel
  • Overall Length: 3 inches
  • Applications: Oil, Natural Gas, Non-Potable Water systems
  • Fitting Shape: Nipple, with a straight reduction design
  • Fitting Connection Type: Threaded connections on both ends
  • Fitting Schedule/Class: Schedule 80 for pressure rating
  • Fitting Side A: 3/4 in nominal pipe size, 1 in outside diameter, 18 TPI thread, Threaded type
  • Fitting Side B: 3/8 in nominal pipe size, 5/8 in outside diameter, 18 TPI thread, Threaded type
  • Maximum operating pressure: 3000 psi @ 100°F
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.