Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 3/8" MSW x FNPT 304 SS Adapter

  • Mfr # 1483009312

  • Zoro # G4465259


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3/4" x 3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1483009312
Zoro #
G4465259
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4" x 3/8"
Pipe Size (Fittings)
3/4" x 3/8"
Pipe Size
3/4" x 3/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
1 in
Overall Length
1 3/8 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side B Outside Diameter
1 in

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MSW x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Item
Adapter
Number of Holes
0
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Temp. Range
-20 Degrees to 100 Degrees F
Standards
LF2 ASME B16.11, SA182
Fittings Sub-Category
Adapters
Specific Pipe Fitting Shape
Adapter
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Socket
Fitting Side B Gender
Male
Color
Silver
Fitting Side A Gender
Female
Maximum Operating Pressure
3000 psi
Material Grade
304
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
18
Fitting Side A Type
NPT
Includes Seal
No

Description

This ZORO SELECT 1483009312 is a stainless steel adapter designed to connect components with different connection types, thread standards, or sizes. It features Female NPT and Socket connections, enabling versatile applications across process, plumbing, and industrial systems. Rated for a maximum pressure of 3000 psi at 100°F, it provides a corrosion-resistant transition point suitable for various fluids such as natural gas, non-potable water, and oil. The adapter is made of 304 stainless steel, complies with standards LF2 ASME B16.11 and SA182, and supports a temperature range from -20°F to 100°F.

Key Features:

  • Material: 304 stainless steel, ensuring durability and corrosion resistance.
  • Connection Types: MSW (Male Slip Wrench) x FNPT (Female NPT) and Socket end.
  • Thread Specification: Fitting Side A has 18 threads per inch with NPT type; Side B has a socket connection.
  • Size: 3/8 inch female thread (Side A) x 3/4 inch socket (Side B).
  • Outside Diameter: 1 inch at connection points.
  • Standards: Conforms to LF2 ASME B16.11 and SA182 specifications.
  • shows compatibility within specified ranges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.