Zoro Homepage

3/4" x 7/8" Low Lead Brass Male Elbow

  • Mfr # 700069-1412

  • Zoro # G8656645


product price: $35.89
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
7/8 in
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
1-18 x 1-1/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700069-1412
Zoro #
G8656645
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
7/8 in
Pipe Size - Pipe Fitting
3/4 in
Compression Thread Size
1-18 x 1-1/8-18
Pipe Size (Fittings)
3/4"
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Pipe Size
3/4 in
Thread Size B
3/4-14
Thread Size A
1 1/8-18
Pipe Size
3/4"
Fitting Side 1 Tube Outer Diameter
7/8 in
Thread Size 1
1 1/8-18
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
3/4-14

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Not Applicable, Thread Size A 1 1/8-18, Thread Size B 3/4-14, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.