
36 1/2 in x 30 1/2 in x 44 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
Mfr # EC1002
Zoro # G715308450
product price:Â $296.99
/eaKey Features
Inside Height
44 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Weight
70 lb
Features
Collapsible, Heat-Treated, Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC1002
Zoro #
G715308450
UPC #
-
Country of Origin
Mexico
Dimensions
Inside Length
36 1/2 in
Inside Width
30 1/2 in
Inside Height
44 1/2 in
Outside Width
36 in
Outside Length
40 in
Outside Height
48 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Weight
70 lb
Features
Collapsible, Heat-Treated, Reusable
Standards
ISPM15 Compliant
Product Type
Nailess Crate
Forklift Access Type
4-Way
Number of Pieces
6
Stacking Strength
7,500 lb
Includes Pallet
Pallet Included
Load Capacity - Maximum
3,000 lb
Description
Shipping Crate, Outside Length 40 in, Outside Width 36 in, Outside Height 48 in, Stacking Strength 7,500 lb, Inside Length 36 1/2 in, Inside Width 30 1/2 in, Inside Height 44 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 70 lb, Standards ISPM15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.