Shop ZORO SELECT
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
44 1/2 in x 18 1/2 in x 44 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board
- Mfr # EC1009
- Zoro # G315308454
product price:Â
$
305.99
/ea
Key Features
Inside Height
44 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Weight
65 lb
Standards
ISPM15 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC1009
- Zoro #
- G315308454
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Crate
- Material
- Cross-Laminated Paper Board
- Color
- Brown
- Weight
- 65 lb
- Standards
- ISPM15 Compliant
- Features
- Collapsible, Heat-Treated, Reusable
- Number of Pieces
- 6
- Includes Pallet
- Pallet Included
- Product Type
- Nailess Crate
- Forklift Access Type
- 4-Way
- Stacking Strength
- 7,500 lb
- Load Capacity - Maximum
- 3,250 lb
- Shell Material
- Cross-Laminated Paper Board
- Wire Color
- Brown
- Traction Material
- Cross-Laminated Paper Board
Dimensions
- Inside Length
- 44 1/2 in
- Inside Width
- 18 1/2 in
- Inside Height
- 44 1/2 in
- Outside Width
- 24 in
- Outside Length
- 48 in
- Outside Height
- 48 in
- Thickness
- 1 in
Description
Shipping Crate, Outside Length 48 in, Outside Width 24 in, Outside Height 48 in, Stacking Strength 7,500 lb, Inside Length 44 1/2 in, Inside Width 18 1/2 in, Inside Height 44 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 65 lb, Standards ISPM15 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.