Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in x 21 in x 20 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VJ52

  • Zoro # G6439265


product price: $14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Inside Length
36 in
Inside Width
21 in
Inside Height
20 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VJ52
Zoro #
G6439265
UPC #
848109006789
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
21 in
Inside Height
20 in
Outside Width
21 3/8 in
Wall Thickness
5/32 in
Outside Length
36 3/8 in
Outside Height
20 5/8 in
Inside LxWxH
36x21x20

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 21 in, Inside Height 20 in, 36x21x20 in Inside LxWxH, 32 ECT, RSC, Outside Length 36 in, Outside Width 21 in, Outside Height 20 in, 36 3/8x21 3/8x20 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.