23.25 in x 23.25 in x 23.5 in 4 Panel Hinged Shipping Crate, Brown, Plywood

  • Mfr # B2352225

  • Zoro # G608613166


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Inside Length
23.25 in
Inside Width
23.25 in
Inside Height
23.5 in
Maximum Load Capacity
400 lbs
Material
Plywood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2352225
Zoro #
G608613166
UPC #
707022433631
Country of Origin
United States

Dimensions

Inside Length
23.25 in
Inside Width
23.25 in
Inside Height
23.5 in
Height
24 in
Width
24 in
Outside Length
24 in

Details

Item
4 Panel Hinged Shipping Crate
Maximum Load Capacity
400 lbs
Material
Plywood
Color
Brown

Description

The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.