36 in x 24 in x 24 in Shipping Box, Kraft, Corrugate, Single Wall, 200#
Mfr # 55NN29
Zoro # G0505453
product price: $30.59
/ea
Sold in multiples of 5 for $152.95
Key Features
Inside Width
24 in
Inside Height
24 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55NN29
Zoro #
G0505453
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
36 in
Inside Width
24 in
Inside Height
24 in
Outside Width
24 3/8 in
Outside Height
24 5/8 in
Outside Length
36 3/8 in
Wall Thickness
5/32 in
Inside LxWxH
36x24x24
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
200#
For Use With
Shipping/Storage/Product Protection
Application
Multi Purpose
Standards
ASTM D5118
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content, Plastic-Free Packaging Product
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 36 in, Inside Width 24 in, Inside Height 24 in, 36x24x24 in Inside LxWxH, 200#, RSC, Outside Length 36 3/8 in, Outside Width 24 3/8 in, Outside Height 24 in, 36 3/8x24 3/8x24 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.