Zoro Homepage

36" W Poly Coated Kraft Paper

  • Mfr # 5PGL2

  • Zoro # G0705783


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Basis Weight
50 lb
Length
600 ft.
Width
36"
Color
Kraft
Bundle Weight
36 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGL2
Zoro #
G0705783
UPC #
-
Country of Origin
United States

Dimensions

Length
600 ft.
Width
36"
Roll Length
600 ft
Roll Width
36 in

Details

Item
Kraft Paper
Basis Weight
50 lb
Color
Kraft
Bundle Weight
36 lb
Roll Weight
36 lb
Packing Paper Form
Roll
Packing Paper Type
Poly Coated Paper

Description

Kraft Paper, 50 lb, 600 ft, Brown, Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.