37 in x 3 3/4 in x 30 3/4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 55VL60

  • Zoro # G6438994


product price:  $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Inside Length
37 in
Inside Width
3 3/4 in
Inside Height
30 3/4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VL60
Zoro #
G6438994
UPC #
812578007127
Country of Origin
United States

Dimensions

Inside Length
37 in
Inside Width
3 3/4 in
Inside Height
30 3/4 in
Outside Height
31 3/8 in
Outside Length
37 3/8 in
Wall Thickness
5/32 in
Outside Width
4 1/8 in
Inside LxWxH
37x3 3/4x30 3/4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Closure Style
HSC
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %

Description

Shipping Box Bottom, Box Style Standard, Wall Type Single Wall, Inside Length 37 in, Inside Width 3 3/4 in, Inside Height 30 3/4 in, 37x3 3/4x30 3/4 in Inside LxWxH, 32 ECT, HSC, Outside Length 37 in, Outside Width 3 3/4 in, Outside Height 30 3/4 in, 37 3/8x4 1/8x31 3/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.