Shop NASHVILLE WRAPS

Red Gourmet Shipping Box, 8x8x3, 6PK

  • Mfr # 51RE

  • Zoro # G222926895


product price:  $39.19
/pk 6, $6.53/ea

Key Features

Material
Cardboard
Color
Red
Outside Width
8 in
Depth
3 in
Outside Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
51RE
Zoro #
G222926895
UPC #
648206510048
Country of Origin
China

Dimensions

Outside Width
8 in
Depth
3 in
Outside Length
8 in
Inside Width
8 in
Inside Length
8 in
Inside Height
3 in

Details

Item
Decorative Mailing Boxes
Material
Cardboard
Color
Red
Includes
6 Pack

Description

Red Gloss small gourmet shipping boxes for gift giving. 1-piece boxes have a fold-over lid. Perfect for gourmet gift packaging! Outer dimensions are: 8 3/4 x 8 1/4 x 3 1/4. Pantone color 186.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.