3/8"-16, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK

  • Mfr # 37AMS

  • Zoro # G7574474


product price:  $120.99
/pk 50, $2.42/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Material
Alloy Steel
Finish
Zinc Plated
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37AMS
Zoro #
G7574474
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Thread Size
3/8"-16

Details

Item
Short Lag Shield
Material
Alloy Steel
Finish
Zinc Plated

Description

Anchor Bolts,3/8-16 MACHINE SCR A,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.