Zoro Homepage

3/8"-16 Socket Head Cap Screw, Socket, Plain PEEK, 2 in Length, 10 PK

  • Mfr # PK3816-2SHC-01

  • Zoro # G5588322


product price: $73.49
/pk 10, $7.35/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
PEEK
Finish
Plain
Drive Size
5/16 in
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK3816-2SHC-01
Zoro #
G5588322
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
5/16 in
Vented Hole Size
Not Vented
Thread Length
2 in
Head Height
0.375 in
Min. Thread Length
2 in
Minimum Thread Length
2 in
Head Diameter
0.562 in
Length
2 in
Dia./Thread Size
3/8"-16
Head Dia.
0.5625 in

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI/ASME B18.3
System of Measurement
Inch
Temp. Range
-50 Degrees to 500 Degrees F
Class
2A
Thread Style
Fully Threaded
Self-Locking Element
No
Rockwell Hardness
D87.5
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Type
Coarse
Finish Type
Plain
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Material Type
Plastic
Pack Size
Small Pack
Material Grade/Class
Not Graded
Thread Fit
2A
Dimensional Standards
ASME B18.3
Fastener Finish
Plain
Basic Material
PEEK
Material Grade
Not Graded
Fastener Industry Standards
ANSI/ASME B18.3
Screw Head Type
Cylindrical
Min. Tensile Strength
26,800 psi

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products