Zoro Homepage

Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK

  • Mfr # N01200.037.0350

  • Zoro # G0327428


product price: $17.15
/pk 25, $0.69/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N01200.037.0350
Zoro #
G0327428
UPC #
190735966907
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3-1/2 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Made in USA*
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.037.0350 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. This particular screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, which are intended for various uses. It's made of Grade 5 steel which provides strength and durability.

  • Drive: The external hex drive requires a wrench or socket for installation or removal.
  • Fastener Length: With a length of 3-1/2 inches, it specifies the depth of insertion into a material for fastening purposes.
  • Finish: Zinc Plated finish is designed with an aim to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Made in USA*, offering diverse range of quality options for industry professionals.
  • Tensile Strength: A tensile strength of 120,000 psi suggests potential durability and application in various industries.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; with a thread size of 3/8"-16 indicating its fit with corresponding nuts or holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.