CAD
Shop ZORO SELECT

Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK

  • Mfr # U04104.037.0200
  • Zoro # G5340203
CAD Available

product price: 
$
6.99
/pk of 25, $0.28/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.037.0200
Zoro #
G5340203
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.037.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are commonly used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. This particular screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: With a length of 2 inches, this screw can be inserted deep into materials for secure fastening.
  • Finish: The Zinc Yellow finish is intended to improve durability and corrosion resistance while adding aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material: Made from steel which contributes to the potential strength, durability, and corrosion resistance which may be suitable for various industrial applications.
  • Material Grade/Class: Grade 8 standard is associated with high strength and hardness properties that could make it potentially suitable for heavy-duty applications.
  • Tensile Strength: A tensile strength of 150,000 psi suggests a potential for high durability in certain industrial applications where pulling stress might be involved.
  • Thread Direction & Size: Right hand thread direction is designed to provide secure fastening when tightened clockwise; Thread size of 3/8"-16 is intended to fit with corresponding nuts or holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.