Shop ZORO SELECT
See all product information
Create Account
HHCS, 2-1/4", 3/8"-16, Steel, PK450
- Mfr # HCI803702251-450P
- Zoro # G323557530
product price:Â
$
198.99
/pk of 450, $0.44/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
Includes Nut
No
System of Measurement
Inch
Thread Type
Coarse
Thread Fit
2A
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCI803702251-450P
- Zoro #
- G323557530
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Head Cap Screw
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Zinc Yellow
- Material
- Steel
- For Use in Systems
- General Purpose Threaded Fastener
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Tensile Strength
- 150,000 psi
- Rockwell Hardness
- HRC35
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- Grade 8
- Material Quality Standards
- ASME: B18.2.1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/4 in
- Minimum Thread Length
- 1 in
- Head Height
- 15/64 in
- Thread Size
- 3/8"-16
- Head Width
- 9/16 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.