This item is Discontinued.

Zoro Select 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 250 PK B07000.037.0200

3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 250 PK (Discontinued)

  • Mfr # B07000.037.0200
  • Zoro # G5623810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B07000.037.0200
Zoro #
G5623810
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
2 in
Drive Size
5/16 in
Head Height
0.375 in
Thread Length
1 1/4 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
0.562 in
Head Dia.
0.5625 in
Dia./Thread Size
3/8"-16
Length
2 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 to 180,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Thread Style
Partially Threaded
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Tensile Strength
170,000 psi
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Material Quality Standards
ASTM A574
Head Type
Socket
Finish Type
Black Oxide
Material Type
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.