Zoro Select

3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK


product price: $17.39
/pk 50, $0.35/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Drive
Socket Head
  • System of Measurement Inch
  • Thread Size 3/8"-16
  • Screw Length 1 in
  • Screw Head Type Cylindrical
  • Drive Size 5/16 in
See all product information

Product Information

Dimensions

Thread Size 3/8"-16
Screw Length 1 in
Drive Size 5/16 in
Head Height 0.375 in
Thread Length 1 in
Vented Hole Size Not Vented
Min. Thread Length 1 in
Maximum Head Height 9.52 mm
Dimensional Standards ASME B18.3
Head Diameter 0.562 in
Minimum Head Height 9.35 mm
Minimum Thread Length 1 in
Head Dia. 0.5625 in
Dia./Thread Size 3/8"-16
Length 1 in

Details

System of Measurement Inch
Screw Head Type Cylindrical
Drive Type Hex
Material 316 Stainless Steel
Finish Plain
Min. Tensile Strength 85,000 psi
Standards ASME B18.3, ASTM F837
Item Socket Head Cap Screw
Temp. Range - 50 Degrees F to 550 Degrees F
Thread Direction Right Hand
Thread Style Fully Threaded
Fastener Thread Type UNC (Coarse)
Rockwell Hardness B80 to C32
Thread Type Coarse
Proof Load 74,000 psi
Color Silver
Head Texture Knurled
Minimum Temperature -50 Degrees F
Non-Marring Tip No
Includes Washer No
Resistance Properties Corrosion Resistant
Material Grade/Class 316
Sealing Gasket No
Material Quality Standards ASTM F837
Head Type Socket
Tensile Strength 85,000 psi
Seal Material None
Thread Fit 3A
Minimum Yield Strength 81,000 psi
Maximum Temperature 550 Degrees F
Manufacturer Location Globally Sourced
Basic Material Stainless Steel
Material Grade 316
Fastener Industry Standards ASME B18.3, ASTM F837
Fastener Finish Plain
Screw Style Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.